Coarse Grade Anti Slip Roll Embossed Vinyl, Adhesive: Acrylic Clear, 4" W x 60 ft. L, 0.030" Thick
Mfr # 4210-4
Zoro # G5042331
product price:Â $343.99
/pk 3, $114.66/ea
Free Shipping & Returns
Key Features
Material
Embossed Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.030"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4210-4
Zoro #
G5042331
UPC #
717364421043
Country of Origin
United States
Dimensions
Width
4"
Length
60 ft.
Thickness
0.030"
Details
Item
Coarse Grade Anti Slip Roll
Color
Clear
Material
Embossed Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Description
Tape,Clear,4 In.x60 ft.,Package Quantity 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.