Coarse Grade Anti Slip Roll Vinyl, Adhesive: Acrylic White, 3" W x 60 ft. L, 0.030" Thick
Mfr # 4220-3
Zoro # G5041990
product price:Â $358.99
/pk 4, $89.75/ea
Free Shipping & Returns
Key Features
Color
White
Material
Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.030"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4220-3
Zoro #
G5041990
UPC #
717364422033
Country of Origin
United States
Dimensions
Width
3"
Length
60 ft.
Thickness
0.030"
Details
Item
Coarse Grade Anti Slip Roll
Color
White
Material
Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Description
Tape,White,3 In.x60 ft.,Package Quantity 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.