Coarse Grade Anti Slip Roll Vinyl, Adhesive: Acrylic White, 4" W x 60 ft. L, 0.030" Thick

  • Mfr # 4220-4

  • Zoro # G5042009


product price:  $370.99
/pk 3, $123.66/ea
Free Shipping & Returns

Key Features

Color
White
Material
Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.030"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4220-4
Zoro #
G5042009
UPC #
717364422040
Country of Origin
United States

Dimensions

Width
4"
Length
60 ft.
Thickness
0.030"

Details

Item
Coarse Grade Anti Slip Roll
Color
White
Material
Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend

Description

Tape,White,4 In.x60 ft.,Package Quantity 3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.