Fine Grade Anti Slip Roll Embossed Vinyl, Adhesive: Acrylic Sandstone, 12" W x 60 ft. L

  • Mfr # 4100-12S

  • Zoro # G5042033


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Material
Embossed Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.027"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100-12S
Zoro #
G5042033
UPC #
717364401120
Country of Origin
United States

Dimensions

Width
12"
Length
60 ft.
Thickness
0.027"

Details

Item
Fine Grade Anti Slip Roll
Color
Sandstone
Material
Embossed Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend

Description

Tape,Sandstone,12 In.x60 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.