Coarse Grade Anti Slip Roll Embossed Vinyl, Adhesive: Acrylic Black, 4" W x 60 ft. L, 0.030" Thick
Mfr # 4200-4
Zoro # G5042219
product price:Â $347.99
/pk 3, $116.00/ea
Free Shipping & Returns
Key Features
Material
Embossed Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.030"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4200-4
Zoro #
G5042219
UPC #
717364420404
Country of Origin
United States
Dimensions
Width
4"
Length
60 ft.
Thickness
0.030"
Details
Item
Coarse Grade Anti Slip Roll
Color
Black
Material
Embossed Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Description
Tape,Black,4 In.x60 ft.,Package Quantity 3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.