Fine Grade Anti Slip Roll Embossed Vinyl, Adhesive: Acrylic Sandstone, 1" W x 60 ft. L, 0.027" Thick
Mfr # 4100-1S
Zoro # G5042167
product price:Â $328.99
/pk 12, $27.42/ea
Free Shipping & Returns
Key Features
Material
Embossed Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.027"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4100-1S
Zoro #
G5042167
UPC #
717364400116
Country of Origin
United States
Dimensions
Width
1"
Length
60 ft.
Thickness
0.027"
Details
Item
Fine Grade Anti Slip Roll
Color
Sandstone
Material
Embossed Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Description
Tape,Sandstone,1 In.x60 ft.,Package Quantity 12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.