Coarse Grade Anti Slip Roll Vinyl, Adhesive: Acrylic White, 36" W x 60 ft. L, 0.030" Thick

  • Mfr # 4220-36

  • Zoro # G5042018


product price:  $1,137.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.030"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4220-36
Zoro #
G5042018
UPC #
717364422361
Country of Origin
United States

Dimensions

Width
36"
Length
60 ft.
Thickness
0.030"

Details

Item
Coarse Grade Anti Slip Roll
Color
White
Material
Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend

Description

Tape,White,36 In.x60 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.