Glow Film 7560 Sheet, 20" x 27", PK100

  • Mfr # 7560-20X27

  • Zoro # G5044072


product price: $3,688.99
/pk 100, $36.89/ea
Free Shipping & Returns

Key Features

Color
Photoluminescent
Width
20"
Length
27"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class C; JIS Z9100; IMO Resolution A.752 (18); IBC; APTA SS-PS-004-99 Rev 2
Material
Film: Polyester, Adhesive: Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7560-20X27
Zoro #
G5044072
UPC #
717364756206
Country of Origin
United States

Dimensions

Width
20"
Length
27"

Details

Item
Safety Grade Flexible Sheet
Color
Photoluminescent
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class C; JIS Z9100; IMO Resolution A.752 (18); IBC; APTA SS-PS-004-99 Rev 2
Material
Film: Polyester, Adhesive: Acrylic
Legend
No Legend

Description

Glow Film 7560 Sheet,20 In. x 27 In.,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.