Shop JESSUP GLO BRITE
See all product information
Safety Grade Rigid Sheet Photoluminescent, 24" W x 40" L
Mfr # 7530-24X40-R
Zoro # G5044188
product price:Â $561.99
/pk 10, $56.20/ea
Free Shipping & Returns
Key Features
Width
24"
Color
Photoluminescent
Length
40"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18)
Legend
No Legend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7530-24X40-R
Zoro #
G5044188
UPC #
717364753243
Country of Origin
United States
Dimensions
Width
24"
Length
40"
Details
Item
Safety Grade Rigid Sheet
Color
Photoluminescent
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18)
Legend
No Legend
Description
Glow Film Sheet,24 In.x40 In.,PL Rigid,Package Quantity 10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.