Shop JESSUP GLO BRITE
See all product information
Create Account
Glow Strip with UL1994 Print on Tape Strip: Aluminum, Film: Polyester, Adhesive: Acrylic 1" W x
- Mfr # 7760-STP-AS1-1
- Zoro # G5043801
product price:Â
$
36.29
/ea
Key Features
Width
1"
Color
Photoluminescent Glow, Stripe: Black
Material
Strip: Aluminum, Film: Polyester, Adhesive: Acrylic
Length
60"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; IBC; IFC; UL 1994 Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7760-STP-AS1-1
- Zoro #
- G5043801
- UPC #
- 717364776136
- Country of Origin
- United States
- Item
- Glow Strip with UL1994 Print on Tape
- Color
- Photoluminescent Glow, Stripe: Black
- Material
- Strip: Aluminum, Film: Polyester, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; IBC; IFC; UL 1994 Listed
- Pattern
- Striped
Dimensions
- Width
- 1"
- Length
- 60"
Description
PL Egrss Strp,1 In.x60 In.,Glw/Alum/Blk Stripe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.