Shop JESSUP GLO BRITE
See all product information
Create Account
High Tack Arrow Egress Marking Film: Polyester, Adhesive: Acrylic Photoluminescent, 3" W x
- Mfr # 7550-HT-3-ARW-20
- Zoro # G5044118
product price:Â
$
543.99
/pk of 200, $2.72/ea
Free Shipping & Returns
Key Features
Width
3"
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7550-HT-3-ARW-20
- Zoro #
- G5044118
- UPC #
- 717364755384
- Country of Origin
- United States
- Item
- High Tack Arrow Egress Marking
- Color
- Photoluminescent
- Material
- Film: Polyester, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1
- Legend
- No Legend
Dimensions
- Width
- 3"
- Diameter
- 3"
Description
PL Glow Film Arrow High Tack,3 In.,Package Quantity 200, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.