Shop JESSUP GLO BRITE
See all product information
Create Account
High Tack Egress Tape Film: Polyester, Adhesive: Acrylic Photoluminescent, 1" W x 30 ft. L
- Mfr # 7560-HT-1
- Zoro # G5044020
product price:Â
$
503.99
/pk of 6, $84.00/ea
Free Shipping & Returns
Key Features
Width
1"
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Length
30 ft.
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class C; JIS Z9100; IMO Resolution A.752 (18); IBC; APTA SS-PS-004-99 Rev 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7560-HT-1
- Zoro #
- G5044020
- UPC #
- 717364756138
- Country of Origin
- United States
- Item
- High Tack Egress Tape
- Color
- Photoluminescent
- Material
- Film: Polyester, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class C; JIS Z9100; IMO Resolution A.752 (18); IBC; APTA SS-PS-004-99 Rev 2
- Legend
- No Legend
Dimensions
- Width
- 1"
- Length
- 30 ft.
Description
PL Glo Flm Rl High Tack,1 In.x30 ft.,Package Quantity 6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.