MEA Printed Tape Adhesive: Acrylic Photoluminescent, 2" W x 100 ft. L

  • Mfr # 50F-2

  • Zoro # G5044553


product price:  $1,994.99
/pk 6, $332.50/ea
Free Shipping & Returns

Key Features

Material
Adhesive: Acrylic
Length
100 ft.
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; MEA No: 241-05-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50F-2
Zoro #
G5044553
UPC #
717364750129
Country of Origin
United States

Dimensions

Width
2"
Length
100 ft.

Details

Item
MEA Printed Tape
Color
Photoluminescent
Material
Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; MEA No: 241-05-M

Description

Glw Roll,2 In.x100 ft.,Mea No. 241-05-M,Package Quantity 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.