Egress Tape Film: Polyester, Adhesive: Acrylic Photoluminescent, 3" W x 30 ft. L
Mfr # 7520-3
Zoro # G5044337
product price:Â $257.99
/pk 2, $129.00/ea
Free Shipping & Returns
Key Features
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Length
30 ft.
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B
Legend
No Legend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7520-3
Zoro #
G5044337
UPC #
717364752031
Country of Origin
United States
Dimensions
Width
3"
Length
30 ft.
Details
Item
Egress Tape
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B
Legend
No Legend
Description
PL Glow Film 7520 Roll,3 In. x 30 ft.,Package Quantity 2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.