Safety Grade Egress Tape Film: Polyester, Adhesive: Acrylic Photoluminescent, 6" W x 30 ft. L
Mfr # 7530-6
Zoro # G5044273
product price:Â $344.99
/ea
Free Shipping & Returns
Key Features
Width
6"
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Length
30 ft.
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7530-6
Zoro #
G5044273
UPC #
717364753069
Country of Origin
United States
Dimensions
Width
6"
Length
30 ft.
Details
Item
Safety Grade Egress Tape
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18)
Legend
No Legend
Description
PL Glow Film 7530 Roll,6 In. x 30 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.