Safety Grade Egress Tape Film: Polyester, Adhesive: Acrylic Photoluminescent, Stripe: Green, 2" W x

  • Mfr # 7520-2-STRIPE-G

  • Zoro # G5044361


product price: $276.99
/pk 3, $92.33/ea
Free Shipping & Returns

Key Features

Width
2"
Color
Photoluminescent, Stripe: Green
Material
Film: Polyester, Adhesive: Acrylic
Length
30 ft.
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7520-2-STRIPE-G
Zoro #
G5044361
UPC #
717364752079
Country of Origin
United States

Dimensions

Width
2"
Length
30 ft.

Details

Item
Safety Grade Egress Tape
Color
Photoluminescent, Stripe: Green
Material
Film: Polyester, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B
Legend
No Legend
Pattern
Striped

Description

PL Glw Film Roll,2 In.x30 ft.,Grn Strp,Package Quantity 3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.