Rigid Step Marker Adhesive: Rubber Photoluminescent, 3" W x 9" L

  • Mfr # 50R-L1-32

  • Zoro # G5044562


product price:  $1,018.99
/pk 100, $10.19/ea
Free Shipping & Returns

Key Features

Width
3"
Color
Photoluminescent
Material
Adhesive: Rubber
Length
9"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; MEA No: 239-05-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50R-L1-32
Zoro #
G5044562
UPC #
717364761255
Country of Origin
United States

Dimensions

Width
3"
Length
9"
Depth
1"

Details

Item
Rigid Step Marker
Color
Photoluminescent
Material
Adhesive: Rubber
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; MEA No: 239-05-M
Legend
No Legend

Description

Glow,1 In.x3 In.x9 In.,Stair Marker w/Foam,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.