Safety Grade Glow Film Roll Film: Polyester, Adhesive: Acrylic Photoluminescent, 54" W x 150 ft. L
- Mfr # 7550-54X150-T
- Zoro # G5044133
product price:Â
$
6,078.99
/ea
Free Shipping & Returns
Key Features
Width
54"
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Length
150 ft.
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7550-54X150-T
- Zoro #
- G5044133
- UPC #
- 717364753564
- Country of Origin
- United States
Dimensions
- Width
- 54"
- Length
- 150 ft.
Details
- Item
- Safety Grade Glow Film Roll
- Color
- Photoluminescent
- Material
- Film: Polyester, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1
- Legend
- No Legend
Description
Glow Film 7550 Roll,54 In. x 150 ft.,PL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.