Shop JESSUP GLO BRITE

High Performance Rigid Sheet PVC Photoluminescent, 24" W x 54" L

  • Mfr # 7825-24X54-R-M

  • Zoro # G5043810


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Color
Photoluminescent
Material
PVC
Length
54"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7825-24X54-R-M
Zoro #
G5043810
UPC #
717364782557
Country of Origin
United States

Dimensions

Width
24"
Length
54"

Details

Item
High Performance Rigid Sheet
Color
Photoluminescent
Material
PVC
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072
Legend
No Legend

Description

Safety Grade Rigd Matte,24 In.x54 In.,PL Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.