Shop JESSUP GRIPTAPE

Griptape Roll Silicon Carbide Black, 11" W x 60 ft. L

  • Mfr # 3100-11-SB

  • Zoro # G5044678


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Width
11"
Color
Black
Material
Silicon Carbide
Length
60 ft.
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3100-11-SB
Zoro #
G5044678
UPC #
717364311313
Country of Origin
United States

Dimensions

Width
11"
Length
60 ft.

Details

Item
Griptape Roll
Color
Black
Material
Silicon Carbide
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Griptape Roll,11 In. x 60 ft.,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.