Shop JESSUP GRIPTAPE

Grip Tape Sheet Silicon Carbide Black, 9" W x 33" L

  • Mfr # 3100-9X33-SB

  • Zoro # G5044809


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Width
9"
Color
Black
Material
Silicon Carbide
Length
33"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3100-9X33-SB
Zoro #
G5044809
UPC #
717364319333
Country of Origin
United States

Dimensions

Width
9"
Length
33"

Details

Item
Grip Tape Sheet
Color
Black
Material
Silicon Carbide
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Griptape Sheet,9 In. x 33 In.,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.