This item is Discontinued.

Jessup Anti-Slip Tape, Clear, 2 in x 60 ft. GRAN1371

Anti-Slip Tape, Clear, 2 in x 60 ft. (Discontinued)

  • Mfr # GRAN1371
  • Zoro # G1998622
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRAN1371
Zoro #
G1998622
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
60 ft.
Thickness
29 mil
Grit Size
Proprietary

Details

Item
Antislip Tape
Color
Clear
Material
Rubberized Textured Film
Tape Color
Clear
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
70 oz./in.
Tape Adhesive
Acrylic
Adhesive
Vinyl
Legend
No legend
Die Cut
No
Pattern
Solid
Backing
Pressure Sensitive Adhesive
Adhesion Strength
70 oz./in.
Grit Material
Rubber/Vinyl PVC
Tape Shape
Continuous Roll
Shape
Continuous Roll
Indoor/Outdoor Usage
Indoor Only
Adhesive Material
Vinyl
Glow In The Dark
N

Description

Antislip Tape, Clear, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.