This item is Discontinued.

Jessup Anti-Slip Tape, Brown, 4 in x 60 ft. GRAN5018

Anti-Slip Tape, Brown, 4 in x 60 ft. (Discontinued)

  • Mfr # GRAN5018
  • Zoro # G4358864
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRAN5018
Zoro #
G4358864
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Length
60 ft.
Thickness
35 mil
Grit Size
60

Details

Item
Antislip Tape
Color
Brown
Material
Aluminum oxide
Tape Color
Brown
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
115 oz/in
Tape Adhesive
Acrylic
Pattern
Solid
Grit Material
Aluminum Oxide
Adhesive Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Legend
No Legend
Adhesive
Vinyl
Performance Temp.
-20 Degrees to 200 Degrees F
Shape
Continuous Roll
Backing
Pressure Sensitive Adhesive
Die Cut
No
Tape Shape
Continuous Roll
Glow In The Dark
N

Description

Antislip Tape, Brown, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.