This item is Discontinued.

Jessup Anti-Slip Tape, Safety Red, 2 in x 60 ft. GRAN1356

Anti-Slip Tape, Safety Red, 2 in x 60 ft. (Discontinued)

  • Mfr # GRAN1356
  • Zoro # G3389854
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRAN1356
Zoro #
G3389854
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
60 ft.
Thickness
33 mil
Grit Size
60

Details

Item
Antislip Tape
Color
Red
Material
Aluminum oxide
Tape Color
Red
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
115 oz./in.
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Die Cut
No
Adhesive Material
Vinyl
Backing
Pressure Sensitive Adhesive
Legend
No legend
Adhesive
Vinyl
Grit Material
Aluminum Oxide
Shape
Continuous Roll
Pattern
Solid
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Width - Tape 2 In., Red, Anti-Slip Tape, Aluminum Oxide, Acrylic Tape Adhesive, Continuous Roll Tape Shape, Length - Tape 60.0 ft., Solid Tape Pattern, Grit Size 60, Tape Adhesive Strength 115 oz./in., Glow-in-the-Dark No, Tape Legend No Legend, Thickness 33 mil, Pressure Sensitive Adhesive, Die Cut No, Indoor/Outdoor Usage Indoor/Outdoor, NFSI, ADA, OHSA, Antislip Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.