This item is Discontinued.

Jessup Anti-Slip Tape, Red/White, 3inx54ft 4100-3x54-R-RL

Anti-Slip Tape, Red/White, 3inx54ft (Discontinued)

  • Mfr # 4100-3x54-R-RL
  • Zoro # G4708164
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4100-3x54-R-RL
Zoro #
G4708164
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
54 ft.
Thickness
28 mil
Grit Size
Proprietary

Details

Item
Antislip Tape
Color
Red/White
Material
vinyl
Tape Color
Red/White
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
70 oz/in
Tape Adhesive
Acrylic
Legend
No Legend
Backing
Pressure Sensitive Adhesive
Performance Temp.
-20 Degrees to 200 Degrees F
Adhesive Material
Vinyl
Adhesion Strength
70 oz./in.
Adhesive
Vinyl
Indoor/Outdoor Usage
Indoor Only
Die Cut
No
Pattern
Striped
Shape
Continuous Roll
Tape Shape
Continuous Roll
Grit Material
PVC
Glow In The Dark
N

Description

Antislip Tape, Red/White, Grit Size Proprietary, Striped, Legend No Legend, Glow In The Dark N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.