This item is Discontinued.

Jessup Anti-Slip Tape, Black, 1 in x 60 ft. GRAN5078

Anti-Slip Tape, Black, 1 in x 60 ft. (Discontinued)

  • Mfr # GRAN5078
  • Zoro # G4024212
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRAN5078
Zoro #
G4024212
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
Length
60 ft.
Thickness
41 mil
Grit Size
46

Details

Item
Antislip Tape
Color
Black
Tape Color
Black
Material
Silicone Carbide
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
100 oz/in
Tape Adhesive
Rubber
Pattern
Solid
Shape
Continuous Roll
Adhesion Strength
100 oz./in.
Die Cut
No
Grit Material
Silicon Carbide
Legend
No Legend
Backing
Pressure Sensitive Adhesive
Performance Temp.
-20 Degrees to 200 Degrees F
Adhesive
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Shape
Continuous Roll
Adhesive Material
Vinyl
Glow In The Dark
N

Description

Antislip Tape, Black, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.