This item is Discontinued.

Jessup Anti-Slip Tape, Blue, 1 in x 60 ft. 3330-1

Anti-Slip Tape, Blue, 1 in x 60 ft. (Discontinued)

  • Mfr # 3330-1
  • Zoro # G4199614
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3330-1
Zoro #
G4199614
UPC #
071736433301
Country of Origin
United States

Dimensions

Width
1"
Length
60 ft.
Thickness
34 mil
Grit Size
60

Details

Item
Antislip Tape
Color
Blue
Material
Aluminum oxide
Tape Color
Blue
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
115 oz/in
Tape Adhesive
Acrylic
Grit Material
Aluminum Oxide
Indoor/Outdoor Usage
Indoor/Outdoor
Performance Temp.
-20 Degrees to 200 Degrees F
Adhesive Material
Vinyl
Tape Shape
Continuous Roll
Die Cut
No
Legend
No Legend
Adhesive
Vinyl
Backing
Pressure Sensitive Adhesive
Shape
Continuous Roll
Pattern
Solid
Glow In The Dark
N

Description

Antislip Tape, Blue, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.