This item is Discontinued.

Jessup Anti-Slip Tape, Gray, 4 in x 60 ft. GRAN5096

Anti-Slip Tape, Gray, 4 in x 60 ft. (Discontinued)

  • Mfr # GRAN5096
  • Zoro # G4170302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRAN5096
Zoro #
G4170302
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Length
60 ft.
Thickness
29 mil
Grit Size
Proprietary

Details

Item
Antislip Tape
Color
Gray
Material
vinyl
Tape Color
Gray
Standards
NFSI, ADA, OHSA
Tape Adhesive Strength
70 oz/in
Tape Adhesive
Acrylic
Adhesion Strength
70 oz./in.
Die Cut
No
Tape Shape
Continuous Roll
Shape
Continuous Roll
Grit Material
Rubber/Vinyl PVC
Legend
No Legend
Performance Temp.
-20 Degrees to 200 Degrees F
Adhesive
Vinyl
Backing
Pressure Sensitive Adhesive
Indoor/Outdoor Usage
Indoor Only
Pattern
Solid
Adhesive Material
Vinyl
Glow In The Dark
N

Description

Antislip Tape, Gray, Grit Size Proprietary, Solid, Legend No Legend, Glow In The Dark N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.