Anti-Slip Tape Black, 36 in W x 60 ft L

  • Mfr # RC5001-36

  • Zoro # G608677397


product price:  $1,094.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RC5001-36
Zoro #
G608677397
UPC #
717364001320
Country of Origin
United States

Dimensions

Width
36 in
Length
60 ft

Details

Item
Anti-Slip Tape
Color
Black

Description

Anti-Slip Tape, 36 In.x 60 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.