Zoro Homepage

Safety Sign, Plastic, 7 in W, 2 1/2 in H, PUSH, White

  • Mfr # GRAN14197

  • Zoro # G7671288


product price: $18.89
/ea

Key Features

Header
No Header
Legend
PUSH
Width
7 in
Height
2 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN14197
Zoro #
G7671288
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
2 1/2 in
Thickness
0.125 in
Depth
1/8 in
Mounting Hole Dia.
0.25 in
Sign Legend Character Height
7 in

Details

Item
Safety Sign
Header
No Header
Legend
PUSH
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 220 Degrees F
Sign Legend Color
Red
Standards
ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, Marine Equipment Directive 96/98/EC, PSPA Class B
Legend Style
Text
OSHA Compliant
Yes
Includes
Bracket and Mounting Hardware
Sign Legend Text Color
Red
Sign Legend
PUSH
Glow In The Dark
Yes
Number of Printed Sides
1
Includes Mounting Hardware
Yes
Anti-Slip Surface
No
Sign Mounting Location
Ceiling, Wall
Corrosion Resistant
No
Sign Legend Background Color
Photoluminescent
Mounting Pattern
2 Side
Sign Header Text Color
No Header
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
25 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Chemical Resistant
No
Write on Surface
No
Sign Format
Traditional OSHA
Graffiti Resistant
No
NFPA Standard
Code 101
State Specific Sign
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Abrasion Resistant
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
50 ft
Mirror Print
No
Material Properties
Rigid
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend PUSH, Sign Legend Background Color Photoluminescent, Sign Legend Style Text, Sign Legend Character Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.