Shop JESSUP SAFETY TRACK
See all product information
Create Account
Anti Slip Grit Tape Roll Aluminum Oxide, Adhesive: Acrylic Granite, 18" W x 60 ft. L, 0.030" Thick
- Mfr # 3370-18
- Zoro # G5040137
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Color
Granite
Material
Aluminum Oxide, Adhesive: Acrylic
Length
60 ft.
Thickness
0.030 in
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3370-18
- Zoro #
- G5040137
- UPC #
- 717364337184
- Country of Origin
- United States
- Item
- Anti Slip Grit Tape Roll
- Color
- Granite
- Material
- Aluminum Oxide, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend
- No Legend
Dimensions
- Width
- 18"
- Length
- 60 ft.
- Thickness
- 0.030 in
Description
Tape,Granite,18 In.x60 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.