Anti Slip Heavy Duty Resilient Roll Vinyl, Adhesive: Acrylic Gray, 2" W x 60 ft. L, 0.045" Thick

  • Mfr # 3620-2

  • Zoro # G5040931


product price:  $672.99
/pk 6, $112.17/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.045"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3620-2
Zoro #
G5040931
UPC #
717364362025
Country of Origin
United States

Dimensions

Width
2"
Length
60 ft.
Thickness
0.045"

Details

Item
Anti Slip Heavy Duty Resilient Roll
Color
Gray
Material
Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend

Description

Tape,Gray,2 In.x60 ft.,Package Quantity 6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products