Anti Slip Medium Resilient Roll Vinyl, Adhesive: Acrylic Gray, 1" W x 60 ft. L, 0.029" Thick

  • Mfr # 3520-1

  • Zoro # G5040627


product price:  $441.99
/pk 12, $36.83/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.029"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3520-1
Zoro #
G5040627
UPC #
717364352101
Country of Origin
United States

Dimensions

Width
1"
Length
60 ft.
Thickness
0.029"

Details

Item
Anti Slip Medium Resilient Roll
Color
Gray
Material
Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend

Description

Tape,Gray,1 In.x60 ft.,Package Quantity 12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products