Shop JESSUP SAFETY TRACK
See all product information
Create Account
Anti Slip Medium Resilient Roll Vinyl, Adhesive: Acrylic Gray, 4" W x 60 ft. L, 0.029" Thick
- Mfr # 3520-4
- Zoro # G5040782
product price:Â
$
453.99
/pk of 3, $151.33/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.029 in
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3520-4
- Zoro #
- G5040782
- UPC #
- 717364352408
- Country of Origin
- United States
Dimensions
- Width
- 4"
- Length
- 60 ft.
- Thickness
- 0.029 in
Details
- Item
- Anti Slip Medium Resilient Roll
- Color
- Gray
- Material
- Vinyl, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
- Legend
- No Legend
Description
Tape,Gray,4 In.x60 ft.,Package Quantity 3, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.