Shop JESSUP SAFETY TRACK
See all product information
Create Account
Commercial Grade Anti Slip Grit Roll Aluminum Oxide, Adhesive: Acrylic Brick Red, 6" W x 60 ft. L
- Mfr # 3340-6
- Zoro # G5039312
product price:Â
$
390.99
/pk of 2, $195.50/ea
Free Shipping & Returns
Key Features
Color
Brick Red
Material
Aluminum Oxide, Adhesive: Acrylic
Length
60 ft.
Thickness
0.048 in
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3340-6
- Zoro #
- G5039312
- UPC #
- 717364334060
- Country of Origin
- United States
- Item
- Commercial Grade Anti Slip Grit Roll
- Color
- Brick Red
- Material
- Aluminum Oxide, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend
- No Legend
Dimensions
- Width
- 6"
- Length
- 60 ft.
- Thickness
- 0.048 in
Description
Tape,Brick Red,6 In.x60 ft.,Package Quantity 2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.