Shop JESSUP SAFETY TRACK
See all product information
Commercial Grade Anti Slip Grit Roll Aluminum Oxide, Adhesive: Acrylic Green, 3" W x 60 ft. L
Mfr # 3355-3
Zoro # G5039601
product price:Â $401.99
/pk 4, $100.50/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
60 ft.
Thickness
0.034"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3355-3
Zoro #
G5039601
UPC #
717364335531
Country of Origin
United States
Dimensions
Width
3"
Length
60 ft.
Thickness
0.034"
Details
Item
Commercial Grade Anti Slip Grit Roll
Color
Green
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Description
Tape,Green,3 In.x60 ft.,Package Quantity 4, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.