Commercial Grade Anti Slip Grit Roll Silicon Carbide, Adhesive: Rubber Black, 6" W x 60 ft. L

  • Mfr # 3100-6

  • Zoro # G5038262


product price:  $307.99
/pk 2, $154.00/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Silicon Carbide, Adhesive: Rubber
Length
60 ft.
Thickness
0.028"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3100-6
Zoro #
G5038262
UPC #
717364310606
Country of Origin
United States

Dimensions

Width
6"
Length
60 ft.
Thickness
0.028"

Details

Item
Commercial Grade Anti Slip Grit Roll
Color
Black
Material
Silicon Carbide, Adhesive: Rubber
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tape,Black,6 In.x60 ft.,Package Quantity 2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products