Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Neon Yellow, 6" W x 24" L
- Mfr # 3390-6X24
- Zoro # G5040347
product price:Â
$
403.99
/pk of 50, $8.08/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
24"
Thickness
0.035 in
Standards
NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3390-6X24
- Zoro #
- G5040347
- UPC #
- 717364339621
- Country of Origin
- United States
Dimensions
- Width
- 6"
- Length
- 24"
- Thickness
- 0.035 in
Details
- Item
- Commercial Grade Anti Slip Grit Tread
- Color
- Neon Yellow
- Material
- Aluminum Oxide, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
- Legend
- No Legend
Description
Tread,Neon Yellow,6 In.x24 In.,Package Quantity 50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.