Shop JESSUP SAFETY TRACK
See all product information
Create Account
Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Safety Yellow, 3/4" W x
- Mfr # 3335-.75X24
- Zoro # G5039093
product price:Â
$
114.99
/pk of 50, $2.30/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
24"
Thickness
0.033 in
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3335-.75X24
- Zoro #
- G5039093
- UPC #
- 717364332080
- Country of Origin
- United States
Dimensions
- Width
- 3/4"
- Length
- 24"
- Thickness
- 0.033 in
Details
- Item
- Commercial Grade Anti Slip Grit Tread
- Color
- Safety Yellow
- Material
- Aluminum Oxide, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend
- No Legend
Description
Tread,Yellow,.75 In.x24 In.,Package Quantity 50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.