Shop JESSUP SAFETY TRACK
See all product information
Create Account
Commercial Grade Anti Slip Grit Tread Silicon Carbide, Adhesive: Rubber Black, 3/4" W x 24" L
- Mfr # 3100-.75X24
- Zoro # G5038341
product price:Â
$
62.39
/pk of 50, $1.25/ea
Key Features
Width
3/4"
Color
Black
Material
Silicon Carbide, Adhesive: Rubber
Length
24"
Thickness
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3100-.75X24
- Zoro #
- G5038341
- UPC #
- 717364317506
- Country of Origin
- United States
- Item
- Commercial Grade Anti Slip Grit Tread
- Color
- Black
- Material
- Silicon Carbide, Adhesive: Rubber
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend
- No Legend
Dimensions
- Width
- 3/4"
- Length
- 24"
- Thickness
- 0.028 in
Description
Tread,Black,.75 In.x24 In.,Package Quantity 50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.