Heavy Duty Anti Slip Grit Tape Roll Silicon Carbide, Adhesive: Rubber Black, 1-1/2" W x 60 ft. L
- Mfr # 3200-1.5
- Zoro # G5038378
product price:Â
$
426.99
/pk of 8, $53.37/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Silicon Carbide, Adhesive: Rubber
Length
60 ft.
Thickness
0.041 in
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3200-1.5
- Zoro #
- G5038378
- UPC #
- 717364320155
- Country of Origin
- United States
Dimensions
- Width
- 1-1/2"
- Length
- 60 ft.
- Thickness
- 0.041 in
Details
- Item
- Heavy Duty Anti Slip Grit Tape Roll
- Color
- Black
- Material
- Silicon Carbide, Adhesive: Rubber
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend
- No Legend
Description
Tape,Black,1.5 In.x60 ft.,Package Quantity 8, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.