Shop JESSUP SAFETY TRACK
See all product information
Create Account
Military Grade Anti-Skid Grit Roll Aluminum Oxide, Adhesive: Acrylic Gray, 4" W x 30 ft. L
- Mfr # 3820-4X30
- Zoro # G5041281
product price:Â
$
212.99
/pk of 3, $71.00/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
30 ft.
Thickness
0.054 in
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3820-4X30
- Zoro #
- G5041281
- UPC #
- 717364382450
- Country of Origin
- United States
- Item
- Military Grade Anti-Skid Grit Roll
- Color
- Gray
- Material
- Aluminum Oxide, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
- Legend
- No Legend
Dimensions
- Width
- 4"
- Length
- 30 ft.
- Thickness
- 0.054 in
Description
Tape,Gray,4 In.x30 ft.,Package Quantity 3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.