Shop JESSUP SAFETY TRACK
See all product information
Military Grade Anti-Skid Grit Sheet Aluminum Oxide, Adhesive: Acrylic Gray, 3 ft. W x 3 ft. L
Mfr # 3820-3X3-14
Zoro # G5041589
product price:Â $833.99
/pk 14, $59.57/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
3 ft.
Thickness
0.054"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
Legend
No Legend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3820-3X3-14
Zoro #
G5041589
UPC #
717364382146
Country of Origin
United States
Dimensions
Width
3 ft.
Length
3 ft.
Thickness
0.054"
Details
Item
Military Grade Anti-Skid Grit Sheet
Color
Gray
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
Legend
No Legend
Description
Sheet,Gray,3 ft.x3 ft.,1 In. Radius,Package Quantity 14, Package Quantity 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.