Shop JESSUP SAFETY TRACK

Military Grade Anti-Skid Grit Sheet Aluminum Oxide, Adhesive: Acrylic Gray, 3 ft. W x 4 ft. L

  • Mfr # 3820-3X4-10

  • Zoro # G5041257


product price:  $811.99
/pk 10, $81.20/ea
Free Shipping & Returns

Key Features

Width
3 ft.
Material
Aluminum Oxide, Adhesive: Acrylic
Length
4 ft.
Thickness
0.054"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3820-3X4-10
Zoro #
G5041257
UPC #
717364382108
Country of Origin
United States

Dimensions

Width
3 ft.
Length
4 ft.
Thickness
0.054"

Details

Item
Military Grade Anti-Skid Grit Sheet
Color
Gray
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
Legend
No Legend

Description

Sheet,Gray,3 ft.x4 ft.,1 In. Radius,Package Quantity 10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.