Shop JESSUP SAFETY TRACK

Heavy Duty Anti Slip Grit Tape Roll Silicon Carbide, Adhesive: Rubber Black, 1" W x 60 ft. L

  • Mfr # 3200-1

  • Zoro # G5038387


product price:  $424.99
/pk 12, $35.42/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Silicon Carbide, Adhesive: Rubber
Length
60 ft.
Thickness
0.041"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3200-1
Zoro #
G5038387
UPC #
717364320100
Country of Origin
United States

Dimensions

Width
1"
Length
60 ft.
Thickness
0.041"

Details

Item
Heavy Duty Anti Slip Grit Tape Roll
Color
Black
Material
Silicon Carbide, Adhesive: Rubber
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tape,Black,1 In.x60 ft.,Package Quantity 12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.