Shop JESSUP SAFETY TRACK
See all product information
Anti Slip Heavy Duty Resilient Roll Vinyl, Adhesive: Acrylic Black, 48" W x 60 ft. L, 0.045" Thick
Mfr # 3610-48
Zoro # G5040898
product price:Â $2,718.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.045"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3610-48
Zoro #
G5040898
UPC #
717364361486
Country of Origin
United States
Dimensions
Width
48"
Length
60 ft.
Thickness
0.045"
Details
Item
Anti Slip Heavy Duty Resilient Roll
Color
Black
Material
Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Description
Tape,Black,48 In.x60 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.