Commercial Grade Anti Slip Grit Roll Aluminum Oxide, Adhesive: Acrylic Dark Blue, 4" W x 60 ft. L

  • Mfr # 3325-4

  • Zoro # G5039032


product price:  $387.99
/pk 3, $129.33/ea
Free Shipping & Returns

Key Features

Material
Aluminum Oxide, Adhesive: Acrylic
Length
60 ft.
Thickness
0.034"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3325-4
Zoro #
G5039032
UPC #
717364332547
Country of Origin
United States

Dimensions

Width
4"
Length
60 ft.
Thickness
0.034"

Details

Item
Commercial Grade Anti Slip Grit Roll
Color
Dark Blue
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tape,Dark Blue,4 In.x60 ft.,Package Quantity 3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products