Shop JESSUP SAFETY TRACK

Anti Slip Grit Tape Roll Aluminum Oxide, Adhesive: Acrylic Granite, 1" W x 60 ft. L, 0.030" Thick

  • Mfr # 3370-1

  • Zoro # G5040119


product price:  $399.99
/pk 12, $33.33/ea
Free Shipping & Returns

Key Features

Color
Granite
Material
Aluminum Oxide, Adhesive: Acrylic
Length
60 ft.
Thickness
0.030"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3370-1
Zoro #
G5040119
UPC #
717364337016
Country of Origin
United States

Dimensions

Width
1"
Length
60 ft.
Thickness
0.030"

Details

Item
Anti Slip Grit Tape Roll
Color
Granite
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tape,Granite,1 In.x60 ft.,Package Quantity 12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products