Shop JESSUP SAFETY TRACK
See all product information
Anti Slip Heavy Duty Resilient Roll Vinyl, Adhesive: Acrylic Gray, 3" W x 60 ft. L, 0.045" Thick
Mfr # 3620-3
Zoro # G5040992
product price:Â $666.99
/pk 4, $166.75/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.045"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3620-3
Zoro #
G5040992
UPC #
717364362032
Country of Origin
United States
Dimensions
Width
3"
Length
60 ft.
Thickness
0.045"
Details
Item
Anti Slip Heavy Duty Resilient Roll
Color
Gray
Material
Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Description
Tape,Gray,3 In.x60 ft.,Package Quantity 4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.