Shop JESSUP SAFETY TRACK
See all product information
Commercial Grade Anti Slip Grit Roll Aluminum Oxide, Adhesive: Acrylic Light Blue, 4" W x 60 ft. L
Mfr # 3330-4
Zoro # G5039148
product price:Â $412.99
/pk 3, $137.66/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
60 ft.
Thickness
0.034"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3330-4
Zoro #
G5039148
UPC #
717364333049
Country of Origin
United States
Dimensions
Width
4"
Length
60 ft.
Thickness
0.034"
Details
Item
Commercial Grade Anti Slip Grit Roll
Color
Light Blue
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Description
Tape,Light Blue,4 In.x60 ft.,Package Quantity 3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.